Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

T50B42

T50B42

T50B42 SPROCKET ; SB 15/16"

Roller Chain Sprocket; 50-3 Chain; 42 Teeth; 3 Row of Teeth; Hardened Teeth; 8.715" Outside Diameter; 8.364" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material

Part #

T50B42

BDI #

913683

PRICE
$ 452.32 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
13.0
UNSPSC
31171901
EAN
0097039367884
Chain Size
50-3
Number of Teeth
42
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
28.7
Long Description
Roller Chain Sprocket; 50-3 Chain; 42 Teeth; 3 Row of Teeth; Hardened Teeth; 8.715" Outside Diameter; 8.364" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.715 Inch | 221.361 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter
Pitch Diameter
8.364 Inch | 212.446 Millimeter