Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

T35B52

T50B68

T50B68 SPROCKET ; SB 15/16"

Roller Chain Sprocket; 50-3 Chain; 68 Teeth; 3 Row of Teeth; Hardened Teeth; 13.894" Outside Diameter; 13.533" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material

Part #

T50B68

BDI #

913687

PRICE
$ 767.60 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
33.88
UNSPSC
31171901
EAN
0097039367952
Chain Size
50-3
Number of Teeth
68
Number of Rows of Teeth
3
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Carbon Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Product Group - BDI
M02342
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Weight / LBS
74.8
Long Description
Roller Chain Sprocket; 50-3 Chain; 68 Teeth; 3 Row of Teeth; Hardened Teeth; 13.894" Outside Diameter; 13.533" Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 5/8" Chain Pitch; ANSI Roller Chain; No Keyway; Carbon Steel Material
Outside Diameter
13.894 Inch | 352.908 Millimeter
Pitch Diameter
13.533 Inch | 343.74 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
0.625 Inch | 15.875 Millimeter