Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R6X2

L523-6

L523-6 GEAR RACK ; 6' LONG STEEL

4 DP Pitch; 2" Face Width; 1-1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1-1/4" Pitch Line Backing; 72" Length; Steel

Part #

37354

BDI #

168578

PRICE
$ 1,619.36 / each

QTY

INVENTORY:
3
CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
25.311
UNSPSC
31171709
EAN
0781711373545
Pitch
4 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
L523-6
Manufacturer Internal Number
37354
Weight / LBS
55.8
Long Description
4 DP Pitch; 2" Face Width; 1-1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 1-1/4" Pitch Line Backing; 72" Length; Steel
Overall Thickness
1.5 Inch | 38.1 Millimeter
Length
72 Inch | 1,828.8 Millimeter
Pitch Line Backing
1.25 Inch | 31.75 Millimeter
Face Width
2 Inch | 50.8 Millimeter