Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

146-050-020

R12X6

R12X6 RACK GEAR ; 12 DP PITCH 3/4" FACE WIDTH 1/2" THK

12 DP Pitch; 3/4" Face Width; 1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.417" Pitch Line Backing; 72" Length; Steel

Part #

R12X6

BDI #

610882

PRICE
$ 257.28 / each

QTY

INVENTORY:
2
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.83
UNSPSC
31171709
EAN
0697950059594
Pitch
12 DP
Pressure Angle
14-1/2 Degree
Material
Steel
Inch - Metric
Inch
Category - BDI
Gear Rack
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer Item Number
R12X6
Manufacturer Internal Number
R12X6
Weight / LBS
6
Long Description
12 DP Pitch; 3/4" Face Width; 1/2" Overall Thickness; 14-1/2 Degree Pressure Angle; 0.417" Pitch Line Backing; 72" Length; Steel
Overall Thickness
0.5 Inch | 12.7 Millimeter
Pitch Line Backing
0.417 Inch | 10.592 Millimeter
Length
72 Inch | 1,828.8 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter