Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R2016X4

R2016X4

R2016X4 RACK GEAR ; 16 DP PITCH 3/4" FACE WIDTH 3/4" THK

16 DP Pitch; 3/4" Face Width; 3/4" Overall Thickness; 20 Degree Pressure Angle; 11/16" Pitch Line Backing; 48" Length; Steel

Part #

R2016X4

BDI #

610947

PRICE
$ 200.68 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.087
UNSPSC
31171709
EAN
0697950059709
Pitch
16 DP
Pressure Angle
20 Degree
Material
Steel
Inch - Metric
Inch
Other Features
Wide Face Width
Category - BDI
Gear Rack
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Rack
Manufacturer Item Number
R2016X4
Manufacturer Internal Number
R2016X4
Weight / LBS
6.8
Long Description
16 DP Pitch; 3/4" Face Width; 3/4" Overall Thickness; 20 Degree Pressure Angle; 11/16" Pitch Line Backing; 48" Length; Steel
Overall Thickness
0.75 Inch | 19.05 Millimeter
Pitch Line Backing
0.688 Inch | 17.475 Millimeter
Length
48 Inch | 1,219.2 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter