Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TS1236

TS612

TS612 SPUR GEAR ; 20 DEG STEEL

Spur Gear; 2" Pitch Diameter; 6 DP; 2" Face Width; Rough Bore; 12 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1" Max Bore; 1-1/2" Hub Diameter; Steel

Part #

TS612

BDI #

612482

PRICE
$ 111.12 / each

QTY

INVENTORY:
3
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.68
UNSPSC
31171707
EAN
0697950263847
Pitch
6 DP
Mounting Method
Rough Bore
Number of Teeth
12
Pressure Angle
20
Direction
Not Applicable
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
1
Gear Style
Spur Gear
Material
Steel
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Plain Style | Type B | Minimum Bore 1
Category - BDI
Spur and Helical Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Spur
Manufacturer Item Number
TS612
Manufacturer Internal Number
TS612
Weight / LBS
1.6
Long Description
Spur Gear; 2" Pitch Diameter; 6 DP; 2" Face Width; Rough Bore; 12 Teeth; 20 Degree Pressure Angle; Minimum Plain Bore; 1" Max Bore; 1-1/2" Hub Diameter; Steel
Pitch Diameter
2 Inch | 50.8 Millimeter
Face Width
2 Inch | 50.8 Millimeter
Hub Diameter
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter