Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

CT-TA60

CT-TA60

CT-TA60 CHAIN TENSIONER

Idler Tensioner; Straight; 140MM Overall Length; 140MM Overall Width; 164MM Overall Height; Adjustable; Aluminum

Part #

CT-TA60

BDI #

20886904

PRICE
$ 573.74 / each

QTY

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
Weight / Kilogram
0.636
UNSPSC
24101700
EAN
0097039002389
Product Name
Idler Tensioner
Product Type
Straight
Used With
Plastic Shoe
Material
Aluminum
Inch - Metric
Metric
Category - BDI
Idler Tensioners
Product Group - BDI
M02342
Harmonized Tariff Code
8431.39.00.80
Noun
Tensioner
Keyword String
Idler
Manufacturer URL
Weight / LBS
1.433
Long Description
Idler Tensioner; Straight; 140MM Overall Length; 140MM Overall Width; 164MM Overall Height; Adjustable; Aluminum
Shaft Diameter
0 Inch | 0 Millimeter
Overall Width
5.512 Inch | 140 Millimeter
Overall Height
6.457 Inch | 164 Millimeter
Overall Length
5.512 Inch | 140 Millimeter