Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

N1 TIGHTENER SHAFT

N1 TIGHTENER SHAFT

N1 TIGHTENER SHAFT ; 1/2" DIA 1-1/2" USBL LEN

1/2" Shaft Diameter; 1-1/2" Usable Length; 2-5/16" Overall Length; 3/8-16 Mounting Thread Size 1; 7/16" Mounting Thread Length 1; Steel

Part #

1296938

BDI #

327205

PRICE
$ 96.87 / each

QTY

INVENTORY:
4
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.06
UNSPSC
26111800
EAN
0662289204182
Product Name
Idler Shaft
Thread Size 1
3/8-16
Thread Size 2
Not Applicable
Used With
ATN-1 | DATN-1 | FATN-1 | FFTN-1 | SATN-1
Material
Steel
Inch - Metric
Inch
Other Features
With Set Screw and Collar
Category - BDI
Idler Shafts and Studs
Product Group - BDI
550
Harmonized Tariff Code
8431.39.00.80
Noun
Shaft
Keyword String
Idler
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
N1 TIGHTENER SHAFT
Manufacturer Internal Number
1296938
Weight / LBS
0.13
Long Description
1/2" Shaft Diameter; 1-1/2" Usable Length; 2-5/16" Overall Length; 3/8-16 Mounting Thread Size 1; 7/16" Mounting Thread Length 1; Steel
Shaft Diameter
0.5 Inch | 12.7 Millimeter
Usable Length
1.5 Inch | 38.1 Millimeter
Thread Length 1
0.438 Inch | 11.125 Millimeter
Overall Length
2.313 Inch | 58.75 Millimeter
Thread Length 2
0 Inch | 0 Millimeter