Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

N4D2F IDLER

N4D2F IDLER

N4D2F IDLER ; 1" BORE 2-1/16" MAX BW 4-3/8" OD

Flat Belt; 1" Bore; 2-1/16" Maximum Belt Width; 4-3/8" Outside Diameter; 2-1/16" Face Width; Needle Bearing; Flanged; Steel

Part #

1297118

BDI #

327214

PRICE
$ 596.64 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.27
UNSPSC
31171806
EAN
0662289114320
Product Name
Flat Belt Idler Pulley
Bearing Type
Needle Bearing
Flanges
Yes
Material
Steel
Inch - Metric
Inch
Other Features
Bearing with Retainer
Category - BDI
Idler Flat Belt Pulleys
Product Group - BDI
550
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
Flat
Keyword String
Idler Belt Flat
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
N4D2F IDLER
Manufacturer Internal Number
1297118
Weight / LBS
5
Long Description
Flat Belt; 1" Bore; 2-1/16" Maximum Belt Width; 4-3/8" Outside Diameter; 2-1/16" Face Width; Needle Bearing; Flanged; Steel
Maximum Belt Width
2.063 Inch | 52.4 Millimeter
Outside Diameter
4.375 Inch | 111.125 Millimeter
Face Width
2.063 Inch | 52.4 Millimeter
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
2.5 Inch | 63.5 Millimeter