Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

MB5-1

MB5.5-1

MB5.5-1 MAGNETIC BRAKE

Overload Protector Brake; Reactive Activation; Straight | Finished Bore; 1" Bore; Shaft Input; Shaft Mount; Static Torque 1 to 50Lb-in; Permanent Magnet

Part #

30069137

BDI #

951663

PRICE
$ 2,315.94 / each

QTY

Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
5.68
UNSPSC
26112103
EAN
0786582563828
Product Name
Overload Safety Device
Bore Profile
Straight | Finished
Torque
Static Torque 1 to 50Lb-in
Product Type
Permanent Magnet
Tradename
PRECISION TORK
Product Series
MB
Reset Type
Automatic
Number of Springs
0
Number of Friction Discs
0
Engagement
Automatic
Manual Adjustment
Thumb Screw
Application
Coil Winding | Bobbin
Inch - Metric
Inch
Other Features
Knurled Adjustment Ring | Versatile Mounting
Category - BDI
Overload Safety Device
Product Group - BDI
640
Noun
Braking System
Keyword String
Mechanical
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Item Number
MB5.5-1
Weight / LBS
12.5
Long Description
Overload Protector Brake; Reactive Activation; Straight | Finished Bore; 1" Bore; Shaft Input; Shaft Mount; Static Torque 1 to 50Lb-in; Permanent Magnet
Bore
1 Inch | 25.4 Millimeter