Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R-20 HS RING KIT OMEGA 7301100 7301100

R-20 HS RING KIT OMEGA 7301100 7301100

R-20 OMEGA COUPLING RING KIT ; 7301100

High Speed Ring Kit; 20 Size or Series; Elastomeric Coupling Type

Part #

9648535

BDI #

18146164

PRICE
$ 784.23 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.748
UNSPSC
31162800
EAN
0698210792466
Part Type
High Speed Ring Kit
Coupling Size or Series
20
Coupling Type
Elastomeric Coupling
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Accessories
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Kit
Keyword String
Ring High Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7301100
Manufacturer Internal Number
7379246
Weight / LBS
1.65
Long Description
High Speed Ring Kit; 20 Size or Series; Elastomeric Coupling Type