Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

R-30 HS RING KIT OMEGA 7301105 7301105

R-30 HS RING KIT OMEGA 7301105 7301105

R-30 OMEGA COUPLING RING KIT ; 7301105

High Speed Ring Kit; 30 Size or Series; Elastomeric Coupling Type

Part #

9648575

BDI #

18146165

PRICE
$ 887.51 / each

QTY

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.93
EAN
0698210792473
Part Type
High Speed Ring Kit
Coupling Size or Series
30
Coupling Type
Elastomeric Coupling
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Accessories
Product Group - BDI
560
Harmonized Tariff Code
8483.90.80.10
Noun
Kit
Keyword String
Ring High Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7301105
Manufacturer Internal Number
7379247
Weight / LBS
2.05
Long Description
High Speed Ring Kit; 30 Size or Series; Elastomeric Coupling Type