Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

206Q56L40

206Q56L40

206Q56L40 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325

Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; Q Series; 5/8" Input Shaft Diameter

Part #

XE1098

BDI #

350754

PRICE
$ 1,518.36 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
13.154
UNSPSC
26111537
EAN
0662288346357
Tradename
RAIDER PLUS
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
43.7
Gearing
Worm
Manufacturer's Series
Q
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1078Lbs
Base Included
No
Input Rating value plus um
0.76HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
811In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
206Q56L40
Manufacturer Internal Number
XE1098
Weight / LBS
32
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; Q Series; 5/8" Input Shaft Diameter
Overall Width
7.94 Inch | 201.676 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Base to Center of Input Shaft
4.34 Inch | 110.236 Millimeter
Overall Height
7.59 Inch | 192.786 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Center Distance
2.06 Inch | 52.324 Millimeter
Overall Length
7.75 Inch | 196.85 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter