Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

207SMTP15

207SMTP15

207SMTP15 SHAFT MOUNT REDUCER

Speed Reducer; TORQTAPER PLUS; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 120 Output RPM; Direct Mounted; Helical

Part #

PE0005

BDI #

358861

PRICE
$ 10,879.42 / each

QTY

INVENTORY:
1
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
70.37
UNSPSC
26111538
EAN
0662288911654
Tradename
TORQTAPER PLUS
Reducer Type
Parallel
Nominal Ratio
15:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
120
Gearing
Helical
Manufacturer's Series
SMTP
Maximum Overhung load value And um
3620Lbs
Base Included
No
Input Rating value plus um
1HP
Output Bushing Part Number
207TBP
Housing Material And Finish
Cast Iron
Output Torque value plus um
540.19In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PE0005
Weight / LBS
155
Long Description
Speed Reducer; TORQTAPER PLUS; Parallel; 15:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 120 Output RPM; Direct Mounted; Helical
Center Distance
6.08 Inch | 154.432 Millimeter
Output Bore Range
1-3/8 To 2-7/16 Inch | 34.925 To 61.913 Millimeter
Overall Height
18.47 Inch | 469.138 Millimeter
Input Shaft Length
5.12 Inch | 130.048 Millimeter
Nominal Center Distance
6.08 Inch | 154.432 Millimeter
Input Shaft Diameter
1.44 Inch | 36.576 Millimeter
Overall Length
13.98 Inch | 355.092 Millimeter
Overall Width
14.5 Inch | 368.3 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Output Bore
2.438 Inch | 61.925 Millimeter