Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

215TBP207

215TBP207

215TBP207 TAPERED BUSHING ; 2-7/16" DIA FOR 215SMTP REDUCER

Tapered Bushing; For Reducer Part Number 215SMTP; 2-7/16" Bore

Part #

PF9010

BDI #

359141

PRICE
$ 1,620.43 / each

QTY

Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
4.536
UNSPSC
31171605
EAN
0662288911234
Part Type
Tapered Bushing
Reducer Part Number
215SMTP
Inch - Metric
Inch
Other Features
2-7/16" Bore
Category - BDI
Reducer Accessories
Product Group - BDI
M02284
Harmonized Tariff Code
8483.30.80.90
Noun
Bushing
Keyword String
Tapered
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
PF9010
Weight / LBS
8.00718
Long Description
Tapered Bushing; For Reducer Part Number 215SMTP; 2-7/16" Bore