Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

35A15L18

35A10L21

35A10L21 TIGEAR-2 REDUCER

Speed Reducer; Right Angle; 10:1 Ratio; 213TC/215TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 35 Series; 7/8" Input Shaft Diameter

Part #

35A10L21

BDI #

276298

PRICE
$ 3,424.90 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
52.21
UNSPSC
26111537
EAN
0782475789733
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
213TC/215TC
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
35
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
2700Lbs
Base Included
No
Input Rating value plus um
10HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
3310In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
35A10L21 TIGEAR-2 REDUCER
Manufacturer Internal Number
35A10L21
Weight / LBS
115
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 213TC/215TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 35 Series; 7/8" Input Shaft Diameter
Output Shaft Diameter
1.5 Inch | 38.1 Millimeter
Base to Center of Output Shaft
3.99 Inch | 101.346 Millimeter
Overall Height
11.99 Inch | 304.546 Millimeter
Overall Length
16.43 Inch | 417.322 Millimeter
Overall Width
11.56 Inch | 293.624 Millimeter
Base to Center of Input Shaft
7.49 Inch | 190.246 Millimeter
Output Shaft Length
3.51 Inch | 89.154 Millimeter
Bolt Hole Diameter
0.438 Inch | 11.125 Millimeter
Input Shaft Length
1.75 Inch | 44.45 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Nominal Center Distance
3.5 Inch | 88.9 Millimeter
Center Distance
3.5 Inch | 88.9 Millimeter