Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

K107 DRN132M4/RI 66.52:1

K107 DRN132M4/RI 66.52:1

K107 DRN132M4/RI 66.52:1 GEARMOTOR ; HELICAL-BEVEL

Gear Motor; Helical Bevel Gear; Right Angle; 66.52:1 Ratio; Motor Input; Hollow Shaft Output; Foot Mounted; 4 Pole; Energy-Efficient AC Motor; 132 Motor Frame Size; Medium Length; Reinforced Winding Insulation

Part #

K107 DRN132M4/RI 66.52:1

BDI #

27570417

PRICE
$ 26,474.80 / each

QTY

Manufacturer Name
SEW EURODRIVE
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26100000
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Motor
Product Detail
Gear Motor
Product Specification
Helical Bevel Gear; Right Angle; 66.52:1 Ratio; Motor Input; Hollow Shaft Output; Foot Mounted; 4 Pole; Energy-Efficient AC Motor; 132 Motor Frame Size; Medium Length; Reinforced Winding Insulation
Long Description
Gear Motor; Helical Bevel Gear; Right Angle; 66.52:1 Ratio; Motor Input; Hollow Shaft Output; Foot Mounted; 4 Pole; Energy-Efficient AC Motor; 132 Motor Frame Size; Medium Length; Reinforced Winding Insulation