Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

SA57/T DRN90L4/RI 24.77:1

SA57/T DRN90L4/RI 24.77:1

SA57/T DRN90L4/RI 24.77:1 GEARMOTOR

Gear Motor; Helical Worm Gear; Right Angle; 24.77:1 Ratio; Motor Input; Keyed Hollow Shaft Output; 4 Pole; Energy-Efficient AC Motor; 90 Motor Frame Size; Long Length; Torque Arm; Reinforced Winding Insulation

Part #

SA57/T DRN90L4/RI 24.77:1

BDI #

27566852

PRICE
$ 5,522.10 / each

QTY

Manufacturer Name
SEW EURODRIVE
Minimum Buy Quantity
N/A
Weight / Kilogram
N/A
UNSPSC
26111500
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Motor
Product Detail
Gear Motor
Product Specification
Helical Worm Gear; Right Angle; 24.77:1 Ratio; Motor Input; Keyed Hollow Shaft Output; 4 Pole; Energy-Efficient AC Motor; 90 Motor Frame Size; Long Length; Torque Arm; Reinforced Winding Insulation
Long Description
Gear Motor; Helical Worm Gear; Right Angle; 24.77:1 Ratio; Motor Input; Keyed Hollow Shaft Output; 4 Pole; Energy-Efficient AC Motor; 90 Motor Frame Size; Long Length; Torque Arm; Reinforced Winding Insulation