Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TA4207MM INCH MOTOR MOUNT ASSY

TA4207MM INCH MOTOR MOUNT ASSY

TA4207MM INCH MOTOR MOUNT ASSY

Motor Mounting Assembly; For Reducer Part Number TA4207; TORQUE ARM II

Part #

904090

BDI #

295778

PRICE
$ 1,507.09 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
58.786
UNSPSC
26111500
EAN
0782475585137
Part Type
Motor Mounting Assembly
Reducer Part Number
TA4207
Inch - Metric
Inch | Metric
Other Features
TORQUE ARM II
Category - BDI
Reducer Accessories
Product Group - BDI
M02284
Noun
Assembly
Keyword String
Motor Mounting
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
129.60079
Long Description
Motor Mounting Assembly; For Reducer Part Number TA4207; TORQUE ARM II