Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1610-3 OBSOLETE DO NOT USE 05/21

2012 X 1/2-KW

2012 X 1/2-KW TL BUSHING ; 1/2" BORE

Shaft Bushing; 1/2" Bore; 2-3/4" Outside Diameter; 1-1/4" Length Thru Bore; 2012 Bushing Series; Keyway; Taper Lock Bushing

Part #

119241

BDI #

256821

PRICE
$ 54.08 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.74
UNSPSC
31171605
EAN
0782475097050
Bushing Series
2012
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2012 X 1/2-KW
Manufacturer Internal Number
119241
Weight / LBS
1.63
Long Description
Shaft Bushing; 1/2" Bore; 2-3/4" Outside Diameter; 1-1/4" Length Thru Bore; 2012 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
2.75 Inch | 69.85 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter