Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

B 1 3/8 3/8

B 1 3/8 3/8

B 1 3/8 3/8 SPLIT TAPER BUSHING

1-3/8" Bore; 2-5/8" Outside Diameter; 1-15/16" Length Thru Bore; B Bushing Series; Keyway; Split Taper Bushing Style

Part #

3808839

BDI #

326907

PRICE
$ 50.65 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
1.217
UNSPSC
31171605
EAN
0662289708475
Bushing Series
B
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
B 1 3/8 3/8
Manufacturer Internal Number
3808839
Weight / LBS
2.68
Long Description
1-3/8" Bore; 2-5/8" Outside Diameter; 1-15/16" Length Thru Bore; B Bushing Series; Keyway; Split Taper Bushing Style
Bore
1.375 Inch | 34.925 Millimeter
Outside Diameter
2.625 Inch | 66.675 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter