Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

10085 X 8-1/4-KW

120100 X 9-1/2-KW

120100 X 9-1/2-KW TAPER LOCK BUSHING

9-1/2" Bore; 17-1/4" Outside Diameter; 10" Length Thru Bore; 120100 Bushing Series; Keyway; Taper Lock Bushing

Part #

117524

BDI #

256393

PRICE
$ 8,706.08 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
165.561
UNSPSC
31171605
EAN
0782475883301
Bushing Series
120100
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
120100 X 9-1/2 KW
Manufacturer Internal Number
117524
Weight / LBS
365
Long Description
9-1/2" Bore; 17-1/4" Outside Diameter; 10" Length Thru Bore; 120100 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
17.25 Inch | 438.15 Millimeter
Bore
9.5 Inch | 241.3 Millimeter
Length Thru Bore
10 Inch | 254 Millimeter