Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2012 1 5/8

1210 13/16

1210 13/16 TAPERED BUSHING ; 13/16" BORE 1-7/8" OD 1" LTB

Shaft Bushing; 13/16" Bore; 1-7/8" Outside Diameter; 1" Length Thru Bore; 1210 Bushing Series; Keyway; Taper Lock Bushing

Part #

1210 13/16

BDI #

615250

PRICE
$ 24.46 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.245
UNSPSC
31171605
EAN
0697950033488
Bushing Series
1210
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
1210 13/16
Weight / LBS
0.54
Long Description
Shaft Bushing; 13/16" Bore; 1-7/8" Outside Diameter; 1" Length Thru Bore; 1210 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
1.875 Inch | 47.625 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Bore
0.813 Inch | 20.65 Millimeter