Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1215 X 15/16-KW

1215 X 13/16-KW

1215 X 13/16-KW TL BUSHING

13/16" Bore; 1-7/8" Outside Diameter; 1-1/2" Length Thru Bore; 1215 Bushing Series; Keyway; Taper Lock Bushing

Part #

119006

BDI #

256720

PRICE
$ 37.85 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.341
UNSPSC
31171605
EAN
0782475095957
Bushing Series
1215
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1215 X 13/16-KW
Manufacturer Internal Number
119006
Weight / LBS
0.75
Long Description
13/16" Bore; 1-7/8" Outside Diameter; 1-1/2" Length Thru Bore; 1215 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
1.5 Inch | 38.1 Millimeter
Bore
0.813 Inch | 20.65 Millimeter
Outside Diameter
1.875 Inch | 47.625 Millimeter