Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHF TB1108X28MM

1310 X 1-3/16-KW

1310 X 1-3/16-KW TL BUSHING ; 1-3/16" BORE KEY WAY

1-3/16" Bore; 2" Outside Diameter; 1" Length Thru Bore; 1310 Bushing Series; Keyway; Taper Lock Bushing

Part #

119401

BDI #

256881

PRICE
$ 39.21 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.195
UNSPSC
31171605
EAN
0782475097838
Bushing Series
1310
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1310 X 1 3/16-KW
Manufacturer Internal Number
119401
Weight / LBS
0.43
Long Description
1-3/16" Bore; 2" Outside Diameter; 1" Length Thru Bore; 1310 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
2 Inch | 50.8 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter