Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1310 1/2

1310 X 14MM-KW

1310 X 14MM-KW TL BUSHING

14MM Bore; 50.8MM Outside Diameter; 25.4MM Length Thru Bore; 1310 Bushing Series; Keyway; Taper Lock Bushing

Part #

119656

BDI #

255644

PRICE
$ 39.21 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.304
UNSPSC
31171605
EAN
0782475884469
Bushing Series
1310
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1310 X 14MM, 5 X 2.3MM KW
Manufacturer Internal Number
119656
Weight / LBS
0.67
Long Description
14MM Bore; 50.8MM Outside Diameter; 25.4MM Length Thru Bore; 1310 Bushing Series; Keyway; Taper Lock Bushing
Bore
0.551 Inch | 14 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2 Inch | 50.8 Millimeter