Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1615 11/16

1610 3/4

1610 3/4 TAPERED BUSHING ; 3/4" BORE 2-1/4" OD 1" LTB

Shaft Bushing; 3/4" Bore; 2-1/4" Outside Diameter; 1" Length Thru Bore; 1610 Bushing Series; Keyway; Taper Lock Bushing

Part #

1610 3/4

BDI #

616134

PRICE
$ 28.31 / each

QTY

INVENTORY:
5
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.34
UNSPSC
31171605
EAN
0697950033884
Bushing Series
1610
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
1610 3/4
Weight / LBS
0.82
Long Description
Shaft Bushing; 3/4" Bore; 2-1/4" Outside Diameter; 1" Length Thru Bore; 1610 Bushing Series; Keyway; Taper Lock Bushing
Bore
0.75 Inch | 19.05 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Outside Diameter
2.25 Inch | 57.15 Millimeter