Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2517-50

2517 2 3/8

2517 2 3/8 TAPERED BUSHING ; 2-3/8" BORE 3-3/8" OD 1-3/4" LTB

Shaft Bushing; 2-3/8" Bore; 3-3/8" Outside Diameter; 1-3/4" Length Thru Bore; 2517 Bushing Series; Keyway; Taper Lock Bushing

Part #

2517 2 3/8

BDI #

617940

PRICE
$ 47.08 / each

QTY

INVENTORY:
10
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.794
UNSPSC
31171605
EAN
0697950034775
Bushing Series
2517
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
2517 2 3/8
Weight / LBS
1.79
Long Description
Shaft Bushing; 2-3/8" Bore; 3-3/8" Outside Diameter; 1-3/4" Length Thru Bore; 2517 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Bore
2.375 Inch | 60.325 Millimeter
Outside Diameter
3.375 Inch | 85.725 Millimeter