Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TL3020 45MM

2517 X 2-1/16-KW

2517 X 2-1/16-KW TL BUSHING

2-1/16" Bore; 3-3/8" Outside Diameter; 1-3/4" Length Thru Bore; 2517 Bushing Series; Keyway; Taper Lock Bushing

Part #

119125

BDI #

256777

PRICE
$ 66.25 / each

QTY

INVENTORY:
1
CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.953
UNSPSC
31171605
EAN
0782475096503
Bushing Series
2517
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2517 X 2-1/16-KW
Manufacturer Internal Number
119125
Weight / LBS
2.1
Long Description
2-1/16" Bore; 3-3/8" Outside Diameter; 1-3/4" Length Thru Bore; 2517 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
3.375 Inch | 85.725 Millimeter
Bore
2.063 Inch | 52.4 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter