Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2517 X 65MM-KW

2517 X 22MM-KW

2517 X 22MM-KW TL BUSHING ; 1.7" TLB X 22MM BORE

22MM Bore; 85.725MM Outside Diameter; 44.45MM Length Thru Bore; 2517 Bushing Series; Keyway; Taper Lock Bushing

Part #

119619

BDI #

256961

PRICE
$ 66.25 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.485
UNSPSC
31171605
EAN
0782475530526
Bushing Series
2517
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2517 X 22MM, 6 X 2.8MM KW
Manufacturer Internal Number
119619
Weight / LBS
3.27
Long Description
22MM Bore; 85.725MM Outside Diameter; 44.45MM Length Thru Bore; 2517 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Bore
0.866 Inch | 22 Millimeter
Outside Diameter
3.375 Inch | 85.725 Millimeter