Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

2517-25MM NR. 2517025

3030 X 2-5/16-KW

3030 X 2-5/16-KW TL BUSHING ; 3" TLB X 2 5/16" BORE

2-5/16" Bore; 4-1/4" Outside Diameter; 3" Length Thru Bore; 3030 Bushing Series; Keyway; Taper Lock Bushing

Part #

117026

BDI #

256102

PRICE
$ 146.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
2.983
UNSPSC
31171605
EAN
0782475092178
Bushing Series
3030
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
3030 X 2 5/16-KW
Manufacturer Internal Number
117026
Weight / LBS
6.57
Long Description
2-5/16" Bore; 4-1/4" Outside Diameter; 3" Length Thru Bore; 3030 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
4.25 Inch | 107.95 Millimeter
Bore
2.313 Inch | 58.75 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter