Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1615 1-5/16

3525 1-13/16

3525 1.13/16 TAPER LOCK BUSHING

1-13/16" Bore; 5" Outside Diameter; 2-1/2" Length Thru Bore; 3525 Bushing Series; Keyway; Taper Lock Bushing Style

Part #

78585113

BDI #

1104595

PRICE
$ 258.00 / each

QTY

CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
6.03
UNSPSC
31171605
EAN
0072053550177
Bushing Series
3525
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
3525 1.13/16
Manufacturer Internal Number
7858-5113
Weight / LBS
13.3
Long Description
1-13/16" Bore; 5" Outside Diameter; 2-1/2" Length Thru Bore; 3525 Bushing Series; Keyway; Taper Lock Bushing Style
Length Thru Bore
2.5 Inch | 63.5 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Bore
1.813 Inch | 46.05 Millimeter