Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

TL3535-1-11/16

3535 1 13/16

3535 1 13/16 TAPERED BUSHING ; 1 13/16" BORE

Shaft Bushing; 1-13/16" Bore; 5" Outside Diameter; 3-1/2" Length Thru Bore; 3535 Bushing Series; Keyway; Taper Lock Bushing

Part #

3535 1 13/16

BDI #

619050

PRICE
$ 145.29 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
6.038
UNSPSC
31171605
EAN
0697950730196
Bushing Series
3535
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
3535 1 13/16
Weight / LBS
13.3
Long Description
Shaft Bushing; 1-13/16" Bore; 5" Outside Diameter; 3-1/2" Length Thru Bore; 3535 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Outside Diameter
5 Inch | 127 Millimeter
Bore
1.813 Inch | 46.05 Millimeter