Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

PHF TB4545X2.25

3535 2 5/16

3535 2 5/16 TAPERED BUSHING ; 2 5/16" BORE

Shaft Bushing; 2-5/16" Bore; 5" Outside Diameter; 3-1/2" Length Thru Bore; 3535 Bushing Series; Keyway; Taper Lock Bushing

Part #

3535 2 5/16

BDI #

619071

PRICE
$ 145.29 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
5.266
UNSPSC
31171605
EAN
0697950035901
Bushing Series
3535
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
3535 2 5/16
Weight / LBS
11.6
Long Description
Shaft Bushing; 2-5/16" Bore; 5" Outside Diameter; 3-1/2" Length Thru Bore; 3535 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
5 Inch | 127 Millimeter
Bore
2.313 Inch | 58.75 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter