Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

1615-40MM

4030 1-1/2

4030 1.1/2 TAPER LOCK BUSHING

1-1/2" Bore; 5-3/4" Outside Diameter; 3" Length Thru Bore; 4030 Bushing Series; Keyway; Taper Lock Bushing Style

Part #

78586108

BDI #

1106418

PRICE
$ 398.02 / each

QTY

CATEGORY
Brand
Manufacturer Name
GATES
Minimum Buy Quantity
N/A
Weight / Kilogram
9.98
UNSPSC
31171605
EAN
0072053462906
Bushing Series
4030
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
Manufacturer Item Number
4030 1.1/2
Manufacturer Internal Number
7858-6108
Weight / LBS
22
Long Description
1-1/2" Bore; 5-3/4" Outside Diameter; 3" Length Thru Bore; 4030 Bushing Series; Keyway; Taper Lock Bushing Style
Bore
1.5 Inch | 38.1 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter
Length Thru Bore
3 Inch | 76.2 Millimeter