Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

4535 X 1-15/16-KW

4030 X 3-1/16-KW

4030 X 3-1/16-KW TL BUSHING

3-1/16" Bore; 5-3/4" Outside Diameter; 3" Length Thru Bore; 4030 Bushing Series; Keyway; Taper Lock Bushing

Part #

119782

BDI #

255751

PRICE
$ 405.56 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
7.62
UNSPSC
31171605
EAN
0782475430161
Bushing Series
4030
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
4030 X 3-1/16 KW
Manufacturer Internal Number
119782
Weight / LBS
16.8
Long Description
3-1/16" Bore; 5-3/4" Outside Diameter; 3" Length Thru Bore; 4030 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
3 Inch | 76.2 Millimeter
Bore
3.063 Inch | 77.8 Millimeter
Outside Diameter
5.75 Inch | 146.05 Millimeter