Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5050 X 2-7/16-NK CI

4535 X 2-13/16-KW

4535 X 2-13/16-KW TL BUSHING

2-13/16" Bore; 6-3/8" Outside Diameter; 3-1/2" Length Thru Bore; 4535 Bushing Series; Keyway; Taper Lock Bushing

Part #

114779

BDI #

255859

PRICE
$ 486.67 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
11.294
UNSPSC
31171605
EAN
0782475322305
Bushing Series
4535
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
4535 X 2-13/16 KW
Manufacturer Internal Number
114779
Weight / LBS
24.9
Long Description
2-13/16" Bore; 6-3/8" Outside Diameter; 3-1/2" Length Thru Bore; 4535 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
6.375 Inch | 161.925 Millimeter
Bore
2.813 Inch | 71.45 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter