Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3535AS-2-11/16

4545 3 7/8

4545 3 7/8 TAPERED BUSHING ; 3 7/8" BORE

Shaft Bushing; 3-7/8" Bore; 6-3/8" Outside Diameter; 4-1/2" Length Thru Bore; 4545 Bushing Series; Keyway; Taper Lock Bushing

Part #

4545 3 7/8

BDI #

620824

PRICE
$ 290.60 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
8.935
UNSPSC
31171605
EAN
0697950036632
Bushing Series
4545
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
4545 3 7/8
Weight / LBS
19.68
Long Description
Shaft Bushing; 3-7/8" Bore; 6-3/8" Outside Diameter; 4-1/2" Length Thru Bore; 4545 Bushing Series; Keyway; Taper Lock Bushing
Length Thru Bore
4.5 Inch | 114.3 Millimeter
Bore
3.875 Inch | 98.425 Millimeter
Outside Diameter
6.375 Inch | 161.925 Millimeter