Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

5050 X 3-7/8-KW

5040 X 2-13/16-KW

5040 X 2-13/16-KW TL BUSHING

2-13/16" Bore; 7" Outside Diameter; 4" Length Thru Bore; 5040 Bushing Series; Keyway; Taper Lock Bushing

Part #

114871

BDI #

255899

PRICE
$ 743.54 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
16.556
UNSPSC
31171605
EAN
0782475322398
Bushing Series
5040
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
5040 X 2-13/16 KW
Manufacturer Internal Number
114871
Weight / LBS
36.5
Long Description
2-13/16" Bore; 7" Outside Diameter; 4" Length Thru Bore; 5040 Bushing Series; Keyway; Taper Lock Bushing
Bore
2.813 Inch | 71.45 Millimeter
Outside Diameter
7 Inch | 177.8 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter