Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

3535 X 2-1/2-KW

6050 X 4-7/16-KW

6050 X 4-7/16-KW TAPER LOCK BUSHING

4-7/16" Bore; 9-1/4" Outside Diameter; 5" Length Thru Bore; 6050 Bushing Series; Keyway; Taper Lock Bushing

Part #

117474

BDI #

256358

PRICE
$ 1,784.48 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
28.407
UNSPSC
31171605
EAN
0782475093984
Bushing Series
6050
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
6050 X 4-7/16-KW
Manufacturer Internal Number
117474
Weight / LBS
62.57
Long Description
4-7/16" Bore; 9-1/4" Outside Diameter; 5" Length Thru Bore; 6050 Bushing Series; Keyway; Taper Lock Bushing
Outside Diameter
9.25 Inch | 234.95 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Length Thru Bore
5 Inch | 127 Millimeter