Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

7060 X 5-7/16-KW

7060 X 5-7/16-KW

7060 X 5-7/16-KW TAPER LOCK BUSHING

5-7/16" Bore; 10-1/4" Outside Diameter; 6" Length Thru Bore; 7060 Bushing Series; Keyway; Taper Lock Bushing

Part #

117491

BDI #

256374

PRICE
$ 2,227.90 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
38.354
UNSPSC
31171605
EAN
0782475094158
Bushing Series
7060
Keyway Yes/No
Yes
Bushing Style
Taper Lock
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
7060 X 5-7/16-KW
Manufacturer Internal Number
117491
Weight / LBS
84.48
Long Description
5-7/16" Bore; 10-1/4" Outside Diameter; 6" Length Thru Bore; 7060 Bushing Series; Keyway; Taper Lock Bushing
Bore
5.438 Inch | 138.125 Millimeter
Length Thru Bore
6 Inch | 152.4 Millimeter
Outside Diameter
10.25 Inch | 260.35 Millimeter