Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

B X 32MM-KW

B X 32MM-KW

B X 32MM-KW SPLIT TAPER BUSHING ; 32MM BORE

Shaft Bushing; 32MM Bore; 66.675MM Outside Diameter; 49.225MM Length Thru Bore; B Bushing Series; Keyway; Split Taper Bushing

Part #

471628

BDI #

22264485

PRICE
$ 36.31 / each

QTY

CATEGORY
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
1.474
UNSPSC
31171605
EAN
0782477474590
Bushing Series
B
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
M02194
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://dodgeindustrial.com
Long Description
Shaft Bushing; 32MM Bore; 66.675MM Outside Diameter; 49.225MM Length Thru Bore; B Bushing Series; Keyway; Split Taper Bushing
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Outside Diameter
2.625 Inch | 66.675 Millimeter
Bore
1.26 Inch | 32 Millimeter