Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

JA 1-1/8

E 65 MM

E 65 MM QD BUSHING ; NON-RETURNABLE

65MM Bore; 97.384MM Outside Diameter; 66.675MM Length Thru Bore; E Bushing Series; Keyway; QD Bushing Style

Part #

3208543

BDI #

331746

PRICE
$ 298.69 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
3.505
UNSPSC
31171605
EAN
0662289615391
Bushing Series
E
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
E 65 MM
Manufacturer Internal Number
3208543
Weight / LBS
7.72
Long Description
65MM Bore; 97.384MM Outside Diameter; 66.675MM Length Thru Bore; E Bushing Series; Keyway; QD Bushing Style
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Bore
2.559 Inch | 65 Millimeter
Outside Diameter
3.834 Inch | 97.384 Millimeter