Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

M 4 3/8

E3

E3 QD BUSHING ; 3 BORE

3" Bore; 3.834" Outside Diameter; 2-5/8" Length Thru Bore; E Bushing Series; Keyway; QD Bushing Style

Part #

E3

BDI #

656007

PRICE
$ 86.94 / each

QTY

INVENTORY:
1
CATEGORY
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
3.36
UNSPSC
31171605
EAN
0806372016409
Bushing Series
E
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
E3
Weight / LBS
7.4
Long Description
3" Bore; 3.834" Outside Diameter; 2-5/8" Length Thru Bore; E Bushing Series; Keyway; QD Bushing Style
Outside Diameter
3.834 Inch | 97.384 Millimeter
Length Thru Bore
2.625 Inch | 66.675 Millimeter
Bore
3 Inch | 76.2 Millimeter