Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

N-STL 5 3/4

EL 1 13/16

EL 1 13/16 SHAFT BUSHING

1-13/16" Bore; 3.834" Outside Diameter; 1-1/2" Length Thru Bore; EL Bushing Series; Keyway; QD Bushing Style

Part #

EL11316

BDI #

995866

PRICE
$ 138.69 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
1.45
UNSPSC
31171605
EAN
0698672090087
Bushing Series
EL
Keyway Yes/No
Yes
Bushing Style
QD
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
EL11316
Manufacturer Internal Number
EL11316
Weight / LBS
3.2
Long Description
1-13/16" Bore; 3.834" Outside Diameter; 1-1/2" Length Thru Bore; EL Bushing Series; Keyway; QD Bushing Style
Outside Diameter
3.834 Inch | 97.384 Millimeter
Bore
1.813 Inch | 46.05 Millimeter
Length Thru Bore
1.5 Inch | 38.1 Millimeter