Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

NS 6

F 3 13/16

F 3 13/16 QD BUSHING ; 3-13/16" BORE

Shaft Bushing; 3-13/16" Bore; 4-7/16" Outside Diameter; 3-5/8" Length Thru Bore; F Bushing Series; Keyway; QD Bushing

Part #

F 3 13/16

BDI #

608775

PRICE
$ 211.67 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
3.995
UNSPSC
31171605
EAN
0697950039077
Bushing Series
F
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
F 3 13/16
Weight / LBS
8.8
Long Description
Shaft Bushing; 3-13/16" Bore; 4-7/16" Outside Diameter; 3-5/8" Length Thru Bore; F Bushing Series; Keyway; QD Bushing
Outside Diameter
4.438 Inch | 112.725 Millimeter
Bore
3.813 Inch | 96.85 Millimeter
Length Thru Bore
3.625 Inch | 92.075 Millimeter