Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

E 1-1/2

F2-3/4-SG

F2-3/4-SG SHAFT BUSHING ; NON RETURNABLE

2-3/4" Bore; 4-7/16" Outside Diameter; 3-5/8" Length Thru Bore; F Bushing Series; Keyway; QD Bushing

Part #

F06546

BDI #

184914

PRICE
$ 661.77 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
5.852
UNSPSC
31171605
EAN
0884107241210
Bushing Series
F
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | With Setscrew
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F2-3/4-SG
Manufacturer Internal Number
F06546
Weight / LBS
12.9
Long Description
2-3/4" Bore; 4-7/16" Outside Diameter; 3-5/8" Length Thru Bore; F Bushing Series; Keyway; QD Bushing
Outside Diameter
4.438 Inch | 112.725 Millimeter
Bore
2.75 Inch | 69.85 Millimeter
Length Thru Bore
3.625 Inch | 92.075 Millimeter