Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

WS-8 ; 1/2

F2-9/16-SG

F2-9/16-SG SHAFT BUSHING ; NON RETURNABLE

2-9/16" Bore; 4-7/16" Outside Diameter; 3-5/8" Length Thru Bore; F Bushing Series; Keyway; QD Bushing

Part #

F06552

BDI #

184920

PRICE
$ 661.77 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
6.215
UNSPSC
31171605
EAN
0884107241272
Bushing Series
F
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID | With Setscrew
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F2-9/16-SG
Manufacturer Internal Number
F06552
Weight / LBS
13.7
Long Description
2-9/16" Bore; 4-7/16" Outside Diameter; 3-5/8" Length Thru Bore; F Bushing Series; Keyway; QD Bushing
Length Thru Bore
3.625 Inch | 92.075 Millimeter
Outside Diameter
4.438 Inch | 112.725 Millimeter
Bore
2.563 Inch | 65.1 Millimeter