Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

G 10 MM

G 10 MM

G 10 MM SPLIT TAPER BUSHING ; NON-RETURNABLE

10MM Bore; 29.769MM Outside Diameter; 25.4MM Length Thru Bore; G Bushing Series; No Keyway; Split Taper Bushing Style

Part #

1069186

BDI #

326406

PRICE
$ 33.60 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.2
UNSPSC
31171605
EAN
0662289371419
Bushing Series
G
Keyway Yes/No
No
Bushing Style
Split Taper
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
G 10 MM
Manufacturer Internal Number
1069186
Weight / LBS
0.44
Long Description
10MM Bore; 29.769MM Outside Diameter; 25.4MM Length Thru Bore; G Bushing Series; No Keyway; Split Taper Bushing Style
Outside Diameter
1.172 Inch | 29.769 Millimeter
Bore
0.394 Inch | 10 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter