Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
QUICK ORDER

P1-11/16

G 24 MM

G 24 MM SPLIT TAPER BUSHING

24MM Bore; 29.769MM Outside Diameter; 25.4MM Length Thru Bore; G Bushing Series; Keyway; Split Taper Bushing Style

Part #

1069277

BDI #

326418

PRICE
$ 33.60 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.134
UNSPSC
31171605
EAN
0662289371495
Bushing Series
G
Keyway Yes/No
Yes
Bushing Style
Split Taper
Inch - Metric
Metric
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10
Noun
Bushing
Keyword String
Shaft
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
G 24 MM
Manufacturer Internal Number
1069277
Weight / LBS
0.3
Long Description
24MM Bore; 29.769MM Outside Diameter; 25.4MM Length Thru Bore; G Bushing Series; Keyway; Split Taper Bushing Style
Outside Diameter
1.172 Inch | 29.769 Millimeter
Bore
0.945 Inch | 24 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter